Ridgid
Quick Acting Tubing Cutter, Aluminum
- Zoro #: G2744165
- Mfr #: 154
Hover or click to zoom Tap to zoom
Key Features
- Cutting Capacity: 1-7/8 in to 4-1/2 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 16 5/8 in
- Handle Design: Knob
- Blade Material: Steel
$122.79
Subtotal: $122.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ridgid #154 Specifications
- Zoro #: G2744165
- Mfr #: 154
- UPC #: 095691316523
- Cutting Capacity: 1-7/8 in to 4-1/2 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 16 5/8 in
- Handle Design: Knob
- Blade Material: Steel
- Features: Grooved Rollers for Close-to-Flare Cuts, Ball Detent Wheel Pin; Quick-acting Design; I-beam Construction; Hardened Wear Surfaces; Thrust Bearing Slide Assemblies; Larger, Ergonomic X-CEL Knob; Manual Cutting Action; Machined Steel Blade
- Item: Tubing Cutter
- Replacement Wheel: Mfr. No. E-2558/33170
- Product Type: Tubing Cutter
- Overall Length (In.): 16-5/8
- Replacement Blade: Mfr. No. E-2558
- Material Application: Aluminum, Copper
- Tool Height: 2 1/2 in
- Minimum Cutting Capacity: 1.88 in
- Tool Width: 6 1/2 in
- Tool Weight: 3.88 lb
- Tool Length: 16 1/2 in
- Maximum Cutting Capacity: 4.5 in
- Outside Dia. Cutting Capacity: 1.88 in - 4.5 in
- Country of Origin (subject to change): United States
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 1.88 in, Maximum Cutting Capacity 4.5 in, Tool Length 16 1/2 in, Tool Height 2 1/2 in, Tool Width 6 1/2 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob, Includes Spare Cutting Wheel, Replacement Blade Mfr. No. E-2558, Tool Weight 3.88 lb
Reviews of Ridgid #154
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIDGID RIDGID® Double Cutter, 2 1/2" For Model K-750, & K-7500 Drum Machines 92515
- RIDGID Pipe Cutter, PVC, CPVC, PEX, Polyethylene RC-2375
- RIDGID PIPE CUTTER AUTO 1-1/8"" 32573
- RIDGID Quick Acting Tubing Cutter, CPVC, PEX 151-P
- RIDGID Tube Cutter Pvc 41608
- RIDGID Constant Swing Tubing Cutter, Copper 150
- RIDGID Frame, Cutter Asm 20 33575
- RIDGID Ring, Ratchet W/Spring 0R 38670
- RIDGID Housing, Ratchet 111R 38885
- ALLTRADE TOOLS Powerbuilt® Exhaust Pipe Cutter Cuts Exhaust Pipes Up To 6in - 940538 940538
- RIDGID RIDGID® "C" Cutter, 1" For Model C-31, C-32, C-33, C-31IW, C-32IW, C-33IW, C-44IW & C-45IW 54837
- Ridgid Pipe & Tubing Cutters