Ridgid
Quick Acting Tubing Cuttr, Aluminm, Brass
- Zoro #: G1628986
- Mfr #: 152
Hover or click to zoom Tap to zoom
Key Features
- Cutting Capacity: 1/4 in to 2-5/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 12 in
- Handle Design: Knob
- Blade Material: Steel
$82.59
Subtotal: $82.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ridgid #152 Specifications
- Zoro #: G1628986
- Mfr #: 152
- UPC #: 095691316424
- Cutting Capacity: 1/4 in to 2-5/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 12 in
- Handle Design: Knob
- Blade Material: Steel
- Features: Grooved Rollers with Flare Cutoff Groove, Fold-Away Reamer; Quick-acting Design; I-beam Construction; Hardened Wear Surfaces; Thrust Bearing Slide Assemblies; Larger, Ergonomic Design Knob; Machined Steel Blade; Manual Cutting Action
- Replacement Wheel: Mfr. No. E-3469/33185, Mfr. No. E-4546/33190
- Item: Tubing Cutter
- Product Type: Tubing Cutter
- Overall Length (In.): 12
- Tool Weight: 2 lb
- Tool Height: 2 1/2 in
- Material Application: Aluminum, Copper
- Minimum Cutting Capacity: 0.25 in
- Tool Length: 12 in
- Maximum Cutting Capacity: 2.63 in
- Replacement Blade: Mfr. No. E-3469
- Tool Width: 5 in
- Outside Dia. Cutting Capacity: 0.25 in - 2.63 in
- Country of Origin (subject to change): United States
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Cutting Action Quick Acting Standard Wheel Cutter, Minimum Cutting Capacity 0.25 in, Maximum Cutting Capacity 2.63 in, Tool Length 12 in, Tool Height 2 1/2 in, Tool Width 5 in, Body Material Aluminum, Blade Material Steel, Features I-Beam Construction, Quick-Acting Design, Thrust Bearing Slide Assemblies, Handle Design Knob, Includes Spare Cutting Wheel, Replacement Blade Mfr. No. E-3469, Tool Weight 2 lb
Reviews of Ridgid #152
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIDGID Four Wheel Pipe Cutter, Stainless Steel 42-A
- RIDGID Ridgid Model No. Pc-1375 Single Stroke Plastic Pipe & Tubing Cutter, 1/8"-1-3/8" Capacity 23493
- RIDGID Soil Pipe Cutter, 24-5/16 In. L 206
- RIDGID Pipe Cutter, Steel, 28 in.L, 4 in. to 6 in. 6-S
- RIDGID Foam Core Cutter, ABS, PVC, 14 In. L FC-200
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines 92510
- RIDGID Housing, Ratchet 111R 38885
- RIDGID Frame, 4S Cutter 33280
- RIDGID Housing, Ratchet 2S 35035
- ROTHENBERGER Tube Cutter 30 Pro, Copper Pipe Cutter 1/8 - 1.3/8" 71019
- RIDGID Tubing Cutter, Copper, Brass, Aluminum 15
- Ridgid Plumbing Tools