Rapid Pipe Wrench, 18" L, Aluminum

RIDGID| Zoro #: G1149933| Mfr #: 12698

$62.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jaw Type: Serrated
Standards: Federal Specification GGG-N65IE, Type II, Class A
Features: One Handed Operation w/Thumb Trigger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149933 Mfr #: 12698
Jaw Type: SerratedStandards: Federal Specification GGG-N65IE, Type II, Class A
Features: One Handed Operation w/Thumb TriggerOverall Length: 18"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Capacity: 2-1/2"
Nonsparking: NoHandle Material: Aluminum
Jaw Material: SteelHandle Type: I-Beam
Country of Origin (subject to change): United States

Description

Rapid Pipe Wrench, No, Jaw Capacity 2-1/2 In., Overall Length 18 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features One Handed Operation w/Thumb Trigger, Standards Federal Specification GGG-N65IE, Type II, Class A

Reviews