Ridgid
RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench
- Zoro #: G702571379
- Mfr #: 31035
Hover or click to zoom Tap to zoom
$362.29
Subtotal: $362.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ridgid
- MFR #31035
- Zoro #G702571379
- Country of OriginUnited States
- Category Pipe Wrenches
Description
RIDGID® MODEL NO. 36 STRAIGHT PIPE WRENCHES, 36", 5" PIPE CAPACITY STURDY, CAST-IRON HOUSING AND I-BEAM HANDLE WITH FULL FLOATING FORGED HOOK JAW, FEATURING SELF-CLEANING THREADS WITH REPLACEABLE HOOK AND HEEL JAWS. HEAVY-DUTY PIPE WRENCHES COMPLY WITH FEDERAL SPECIFICATIONS GGG-W65IE, TYPE LL, CLASS A.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Ridgid #31035
Explore more
- RIDGID 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench 18
- RIDGID Pipe Wrench, 3/4" Cap., 6" L E-6
- RIDGID RIDGID® 31110 #836 36" 5" Capacity Aluminum Straight Pipe Wrench 31110
- RIDGID 8 Iron Pipe Wrench 31005
- RIDGID 14 in L 2 in Cap. Cast Iron End Pipe Wrench E-14
- RIDGID RIDGID 31025 18 18 212 Capacity Straight Pipe Wrench 31025
- RIDGID Compound Leverage Wrench S-4A
- RIDGID Wrench, E36 Ridgid End Hd 31085
- RIDGID Compound Leverage Wrench S-6A
- RIDGID 24 ALU Pipe Wrench 31105
- CS UNITEC 24" L Aluminum Bronze Pipe Wrench EX502-24A
- Ridgid Wrenches