Ridgid
RIDGID® C-2 Cable W/Drop Head Auger, 25'L x 5/16"W Cable
Mfr # 62235
Zoro # G602677850
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. C-10
- RIDGID Autofeed Assembly, Mfr. No. K-3800/53117 A3800 PF
- RIDGID Double Cutter, 2 In. W, Steel T-411
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel T-408
- RIDGID Power Spin Drain Auger 57043
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. C-24HC
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in K9-102
- RIDGID Penetrating Drop Head, Steel, 60 C Max Operating Temperature, Steel, 2 to 4 Capacity 71853
- RIDGID Fasteners, Screw 24168
- WESTWARD Drain Cleaning Tool Set, 2 in Cap, 4 Pc 22XP45
- FLEXISNAKE Hair Clog Tool DWMH-20-1024
- Ridgid Drain Cleaning Equipment