Ridgid
Sawtooth Cutter, 2 1/2 In, For 1EZ18, 3Z748
Mfr # T-13
Zoro # G2145281
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 2-1/2 in W
- For Use With K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712
- Includes Female Coupling
- size 2-1/2" W
Explore More Products
- RIDGID Spear Cutter, 3" T-113
- RIDGID Drum, Drum, Front 24238
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. C-45IW
- RIDGID Spade Cutter, 1-3/8 In. W, Steel T-211
- RIDGID Drain Cleaner Accessory 61708
- RIDGID Trident Cable Decoupler, Cast Aluminum 61718
- RIDGID Drum, Only Mreel & Mdrn 65Ft 37153
- RIDGID Cover, Col Mon/Vcr Power Supply 14958
- RIDGID Assembly, Slip Ring (Drum Side) 35598
- MILWAUKEE TOOL 5/8 in. x 2 ft. Leader Cable for 5/8 in. Drum Cable 48-53-2802
- RIDGID Chain Knocker, 10 in Overall L, Steel K9-204
- Ridgid Drain Cleaning Accessories