HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sectional Drain Cleaning Machine, 3/4 HP

RIDGID| Zoro #: G2073556| Mfr #: 23712

$3059.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115VAC
Corded/Cordless: Corded
Operating Speed: 710 rpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073556 Mfr #: 23712
Voltage: 115VACCorded/Cordless: Corded
Operating Speed: 710 rpmHP: 3/4
Hz: 50/60Max. Run: 200 ft.
Item: Sectional Drain Cleaning MachineDrain Line I.D. Size Range: 2" to 8"
Includes: 7 Sections of (2W354) 1-1/4 In x 15 Ft Sectional Cable (For Total of 105 Ft), (1VUZ8) Left Leather Mitt with Steel Studs, (1VXC3) Straight Auger, (1VXD9) Funnel Auger, (1VXE2) Funnel Retrieving Auger, (1VXC2) 2-1/2 In Sawtooth Cutter, (1VXG4) 3 In Sharktooth Cutter, (1VXE4) 2-1/2 In Grease Cutter, 2 Hex Keys, 12 Ft Rear Guide Hose, Coupling Pin Key, 2 Cable Carriers, Tool BoxCountry of Origin (subject to change): United States

Description

Sectional Drain Cleaning Machine, Drain Line I.D. Size Range 2 In. to 8 In., Max. Run 200 ft., HP 3/4, Operating Speed 710 rpm, Voltage 115VAC, Hz 50/60

Reviews