SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Transmitter, Line, 512hz

RIDGID| Zoro #: G1875763| Mfr #: 14818

$1447.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 25 ft.Power Source: 8 D BatteriesHeight: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875763 Mfr #: 14818
Cord Length: 25 ft.Power Source: 8 D Batteries
Height: 7-1/2"Includes: Batteries, Adjustable Shoulder Strap, Grounding Stake
Application: Used To Energize A Pipe Or Line For TracingTransmitter Power: 10 Watt Max If Under 45kHz, 1 Watt Max If Above 45kHz
Keypad: Frequency Select Keys, Power On/Off, Induction And High Voltage IndicatorsTransmitter Frequency: 128/512 Hz, 1/8/33/200/262 kHz
Item: Pipe/Cable Line TransmitterLength: 15"
Width: 7"Features: Jack For Inductive Clamp, Cable Security Holes, DC Power Jack
Country of Origin (subject to change): United States

Description

Line Transmitter, Transmits Frequencies in Pipes or Wires to be Located By Line Locator, Push Button Operation, Transmitter Frequency 512HZ, 8KHz, 33KHz, 51KHz, 200KHz, Frequency 5 Ranges, Clamp Style Alligator, Transmitter Power 1 Watt, Power Output 1 W, Width 15 In, Depth 7 In, Height 7 1/2 In, Power Source 8 D Batteries, Cord Length 25 Ft, Includes Adjustable Shoulder Strap, Grounding Stake, and 25 Foot of Coil Each Side With Alligator Clips

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews