DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Transmitter/Sonde

RIDGID| Zoro #: G1853966| Mfr #: 16728

$292.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Solid Steel Core, Abrasion-Resistant Urethane Coating And Stainless Steel Wear Ring
Power Source: 1 AAA Battery
For Use With: 4GB18 Pipe/Cable/Sonde Locator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853966 Mfr #: 16728
Construction: Solid Steel Core, Abrasion-Resistant Urethane Coating And Stainless Steel Wear RingPower Source: 1 AAA Battery
For Use With: 4GB18 Pipe/Cable/Sonde LocatorDiameter: 1"
Width: 1"Length: 3"
Item: Remote TransmitterApplication: Can Be Attached To Jetters, Drain Cleaning Equipment (With Optional Couplings), Or Push Rods
Height: 3"Transmitter Frequency: 512 Hz
Country of Origin (subject to change): United States

Description

Transmitter/Sonde, Emits Signal to be Located By Line Locator, Attaches To Push Rod or Drain Cable, Transmitter Frequency 512Hz, Frequency 1 Range, Width 1 In, Depth 1 In, Height 3 In, Power Source 1 AAA Battery

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews