Ridgid
Tubing Cutter, Copper, Brass, Aluminum
- Zoro #: G2512474
- Mfr #: 20
Hover or click to zoom Tap to zoom
Key Features
- Cutting Capacity: 5/8 in to 2-1/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 10 1/2 in
- Handle Design: Knob
- Blade Material: Steel
$64.79
Subtotal: $64.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ridgid #20 Specifications
- Zoro #: G2512474
- Mfr #: 20
- UPC #: 095691329301
- Cutting Capacity: 5/8 in to 2-1/8 in
- Cuts: Aluminum, Brass, Copper, Steel
- Body Material: Aluminum
- Includes: Spare Cutting Wheel
- Cutting Action: Manual
- Overall Length: 10 1/2 in
- Handle Design: Knob
- Blade Material: Steel
- Features: Fold-Away Reamer; Manual Cutting Action; Machined Steel Blade; Ergonomic Handle Design
- Replacement Wheel: Mfr. No. 33205, Mfr. No. F-158/33160
- Item: Tubing Cutter
- Product Type: Tubing Cutter
- Overall Length (In.): 10-1/2
- Includes Reaming Tool: Yes
- Minimum Cutting Capacity: 0.63 in
- Replacement Blade: Mfr. No. F-158
- Maximum Cutting Capacity: 2.13 in
- Tool Length: 10 1/2 in
- Tool Height: 2 1/2 in
- Tool Weight: 1.75 lb
- Material Application: Aluminum, Brass, Copper, Thin-Wall Steel
- Tool Width: 5 in
- Outside Dia. Cutting Capacity: 0.63 in - 2.13 in
- Country of Origin (subject to change): United States
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Brass, Copper, Thin-Wall Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 0.63 in, Maximum Cutting Capacity 2.13 in, Tool Length 10 1/2 in, Tool Height 2 1/2 in, Tool Width 5 in, Body Material Aluminum, Includes Reaming Tool Yes, Blade Material Steel, Features Clean, Square Cuts, Ergonomic Design, Handle Design Knob, Includes Spare Wheel, Replacement Blade Mfr. No. F-158, Tool Weight 1.75 lb
Reviews of Ridgid #20
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIDGID Pipe Saw 67883
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity 31642
- RIDGID Shafts, Shaft, Ratchet 99520
- RIDGID RIDGID® Double Cutter, 2 1/2" For Model K-750, & K-7500 Drum Machines 92515
- RIDGID RIDGID® 4-Blade Cutter, 1" For Model K-39/K-39AF, K-380, K-3800 Drum Machines 63045
- RIDGID Hinged Pipe Cutters, RIDGID 83080 83080
- RIDGID Frame, Cutter 763 52252
- RIDGID Frame, 87 Cutter 54145
- RIDGID Frame, Pipe Cutter 1233 61872
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, 3CYT6
- RIDGID Soil Pipe Cutter, 1-1/2" to 6" Cut Cap. 246
- Ridgid Plumbing Tools