Water Jetter, 1750 PSI

RIDGID| Zoro #: G2244636| Mfr #: 62697

$3,528.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2244636 Mfr #: 62697
Max. Run: 200 ft.Application: For Blasting Through Sludge, Soap and Grease Blockages, Power Scrubs Line as Hose is Pulled Back
Includes: (4CW98) 1/2 in. x 110 ft. Jet Hose, Cart with Hose ReelItem: Water Jetter Drain Cleaning Machine
HP: 2Jet Pressure: 1750 psi
Pump Type: DuplexPower Source: Electric Motor
Corded/Cordless: CordedFlow Rate: 1.4 gpm
Drain Line I.D. Size Range: 1-1/4" to 4"Country of Origin (subject to change): United States

Product Description

Water Jetter Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/4 In. to 4 In., Max. Run 200 ft., HP 2, Jet Pressure 1750 psi, Flow Rate 1.4 gpm, Power Source Electric Motor, Pump Type Duplex, Application For Blasting Through Sludge, Soap and Grease Blockages, Power Scrubs Line as Hose is Pulled Back, Includes (G0617906) 1/2 in. x 110 ft. Jet Hose, Cart with Hose Reel
Save 15%. Sign up for Z-mail.