Ridgid
Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm
- Zoro #: G3966895
- Mfr #: 1610RV
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Air Flow: 187 cfm
- Amps: 12
- Filter Type: Fine Dust Filter
- Hose Dia.: 2-1/2"
- Hose Length: 8 ft.
- Peak HP: 6.5 HP
- Tank Material: Stainless Steel
- Vacuum Capacity: 16 gal.
$250.41
Ships from United States
Subtotal: $250.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ridgid #1610RV Specifications
- Zoro #: G3966895
- Mfr #: 1610RV
- UPC #: 095691503534
- Air Flow: 187 cfm
- Amps: 12
- Filter Type: Fine Dust Filter
- Hose Dia.: 2-1/2"
- Hose Length: 8 ft.
- Peak HP: 6.5 HP
- Tank Material: Stainless Steel
- Vacuum Capacity: 16 gal.
- Includes: Vacuum, 2 Extension Wands, 2-1/2" X 8 ft. Premium Locking Pro Hose, Utility Nozzle, Wet Nozzle, Crevice Tool, Car Nozzle, And Fine Dust Filter
- Item: Wet/Dry Vacuum,16 gal.,Stainless Steel
- Country of Origin (subject to change): Mexico
Description
Wet/Dry Vacuum,16 gal.,Stainless Steel
Reviews of Ridgid #1610RV
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIDGID VAC, RED 6 GAL WET/DRY RT0600 62698
- RIDGID 14 Gallon Wet/Dry Vac with Cart (1400RV) 62718
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm RV2400HF
- RIDGID VAC, RED 12 GAL WET/DRY RT1200 62703
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter 4000RV
- RIDGID ProPack Wet/Dry Vacuum, 4.5 gal., 1-7/8" Hose Dia., Fine Dust Filter 4500RV
- RIDGID Hi-Performnce Wet/Dry Vacuum, 12 Gal NXT 62703
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM450NED
- MI T M CORP 13Gal Wet/Dry Vacuum MV-1300-0MEV
- GUARDAIR Drum Vacuum, Standard 163 cfm N552BC
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, Eco Walk, Digital Display P05
- Ridgid Wet Dry Vacuums