Fibergrate
Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray
Mfr # 874000
Zoro # G2883307
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Width 2 ft
- Depth 1 1/2 in
- Color Light Gray
- Mesh Pattern Rectangular
Explore More Products
- FIBERGRATE Moltruded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Light Gray 874020
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray 874010
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin 879160
- FIBERGRATE High Load Molded Grating, 48 in Span, Smooth Surface, Corvex Resin, Dark Gray 879100
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872285
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872520
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872125
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872365
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872490
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872720
- FIBERGRATE Pedestrian Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray 872940
- Fibergrate Fiberglass Grating