Rigidex

Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray

Rigidex Moltruded Grating,  36 in Span,  Grit-Top Surface,  Corvex Resin,  Light Gray 874060
Hover or click to zoom Tap to zoom
  • Item: Moltruded Grating
  • Material: Premium Polyester Fiberglass
  • Width: 4 ft
  • Depth: 1 1/2 in
  • Color: Light Gray
  • Mesh Pattern: Rectangular
  • Mesh Size: 1-1/2 in x 4 in
  • Surface: Grit-Top
See full product details
$262.48 4% off
$249.36

Subtotal: $249.36

Rigidex #874060 Specifications

  • Item: Moltruded Grating
  • Span (Length) - Grating: 36 in
  • Material: Premium Polyester Fiberglass
  • Width: 4 ft
  • Depth: 1 1/2 in
  • Color: Light Gray
  • Mesh Pattern: Rectangular
  • Mesh Size: 1-1/2 in x 4 in
  • Surface: Grit-Top
  • Bearing Bar Spacing Center-to-Center: 1 1/2 in
  • Bearing Bar Width: 0.27 in
  • Resin Type: Corvex
  • Max. Temp.: 150 Degrees F
  • Span: 3 ft.
  • Bearing Bar Height: 1 1/2 in
  • Grating Key: None
  • Product Type: Moltruded Grating
  • Country of Origin (subject to change): United States

Description

Moltruded Grating, Corvex, Span (Length) - Grating 36 in, 4 ft Width, None, Surface Grit-Top, Light Gray, Bearing Bar Height 1 1/2 in, Bearing Bar Spacing Center-to-Center 1 1/2 in, Bearing Bar Width 0.27 in, 1 1/2 in Depth, Rectangular Mesh Pattern, Mesh Size 1-1/2 in x 4 in, Max. Temp. 150 Degrees F

Reviews of Rigidex #874060

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.