DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Moltruded Grating, Span 3 ft.

RIGIDEX| Zoro #: G1517397| Mfr #: 874030

$197.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grating Key: None
Depth: 1-1/2"
Resin Type: Corvex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1517397 Mfr #: 874030
Grating Key: NoneDepth: 1-1/2"
Resin Type: CorvexSpan: 3 ft.
Mesh Size: 1-1/2" x 4"Max. Temp.: 150 Degrees F
Bearing Bar Height: 1-1/2"Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 1-1/2"Bearing Bar Width: 0.27"
Color: Light GrayWidth: 3 ft.
Mesh Pattern: RectangularItem: Moltruded Grating
Country of Origin (subject to change): Multiple

Description

Moltruded Grating, Corvex, Span 3 ft., 3 ft. Width, None, Surface Grit-Top, Light Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.27 In., 1-1/2 In. Depth, Rectangular Mesh Pattern, Mesh Size 1-1/2 In. x 4 In., Max. Temp. 150 Degrees F

Reviews