KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Moltruded Grating, Span 4 ft.

RIGIDEX| Zoro #: G0866932| Mfr #: 874040

$197.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Mesh Size: 1-1/2" x 4"
Bearing Bar Width: 0.27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866932 Mfr #: 874040
Width: 3 ft.Mesh Size: 1-1/2" x 4"
Bearing Bar Width: 0.27"Color: Light Gray
Mesh Pattern: RectangularMax. Temp.: 150 Degrees F
Item: Moltruded GratingGrating Key: None
Depth: 1-1/2"Bearing Bar Spacing Center-to-Center: 1-1/2"
Surface: Grit-TopResin Type: Corvex
Bearing Bar Height: 1-1/2"Span: 4 ft.
Country of Origin (subject to change): Multiple

Description

Moltruded Grating, Corvex, Span 4 ft., 3 ft. Width, None, Surface Grit-Top, Light Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 1-1/2 In., Bearing Bar Width 0.27 In., 1-1/2 In. Depth, Rectangular Mesh Pattern, Mesh Size 1-1/2 In. x 4 In., Max. Temp. 150 Degrees F

Reviews