Ring
Wireless Surveillance Camera, White, 1080p
- Zoro #: G3785168
- Mfr #: 8SB1S7-WEN0
Hover or click to zoom Tap to zoom
Key Features
- Item: Wireless Surveillance Camera
- Camera Design: Box
- Wireless Range: Indoor 20 to 30m, Outdoor 150m
- Width: 2.7"
- Camera Body Color: White
- Indoor / Outdoor: Indoor/Outdoor
- Camera Resolution: 1920 x 1080
- HD Resolution: 1080p
$208.99
Subtotal: $208.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ring
- MFR #8SB1S7-WEN0
- Zoro #G3785168
- Country of OriginChina
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 2.7" |
Height | 5" |
Depth | 3" |
Camera Width | 3 in |
Camera Height | 5 in |
Camera Length | 2 45/64 in |
Focal Length | 3.6 mm |
Details
Item | Wireless Surveillance Camera |
Camera Design | Box |
Wireless Range | Indoor 20 to 30m, Outdoor 150m |
Camera Body Color | White |
Indoor / Outdoor | Indoor/Outdoor |
Camera Resolution | 1920 x 1080 |
HD Resolution | 1080p |
Includes | Rechargeable Battery Pack |
Frequency | 2.4 GHz |
IP Rating | 66 |
Operating Temp. Range | -20 Degrees to 120 Degrees F |
Network Interface | 10/100/1000 mbps |
Camera Voltage | 24V DC |
Min. Light Level | 0 lux |
Housing Material | Plastic |
Encryption | WPA |
Features | 140 Degrees Field of View, Battery-Powered, Built-In Microphone, Infrared Night Vision Sensors, Live View On-Demand Video and Audio, Speakers, Two-Way Audio with Noise Cancellation |
Description
Wireless Surveillance Camera, Camera Design Box, Indoor / Outdoor Indoor/Outdoor, Camera Body Color White, Camera Resolution 1920 x 1080, HD Resolution 1080p, Wireless Range Indoor 20 to 30m, Outdoor 150m, Network Interface 10/100/1000 mbps, Min. Light Level 0 Lux, Camera Voltage 24VDC, Camera Height 5 In., Camera Width 3 In., Camera Length 2-45/64 In., Housing Material Plastic, Frequency 2.4 GHz, Operating Temp. Range -20 Degrees to 120 Degrees F, Focal Length 3.60mm, IP Rating 66
Restrictions and Compliance
- Hazardous material
Reviews of Ring #8SB1S7-WEN0
Explore more
- RING Wireless Surveillance Camera, Black, 1080p 8SB1S7-BEN0
- RING Wired Surveillance Camera, White, 1080p 8SH1P7-WEN0
- RING Wireless Surveillance Camera, Black, 1080p 8SH1P7-BEN0
- LTS CCTV Kit, All In One, 12VDC, 1 TB LTN0882K-4D
- QNAP Network Video Recorder, 1 TB, VGA, HDMI VS-8124U-RP-PRO+-US
- INVID TECH Hybrid Recorder, 12V PD1B-4NH/6TB
- ECO4LIFE WiFi WireFree HD Outdoor 1080P Battery IP Camera SC-BIPC-1001V2
- SPECO TECHNOLOGIES NR Series Network Recorder w/Smart Analytics, 64 Channel, 20TB N64NR20TB
- ACTI Hard Disk Drive, For NVR, Metal Material PHDD-2501
- VIVOTEK H.265 NVR, 2TBHDD, 8PoEPorts, 4xIB9360-H 2MP30MIR OutdrBullet ND9322P-2TB-4IB60
- VIVOTEK 2MP 60fps 50M IR Outdoor WDR Pro Varifocal Remote Focus Dome FD9365-EHTV
- Ring Closed Circuit TV Systems & Accessories