Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extreme Condition Glove 2XL, PR

  • Zoro #: G0485305
  • Mfr #: 279-12
$66.50
  • Item: H-Vis Extreme Condition Gloves
  • Size: 2XL
  • Thumb Material: Leather
See full product details
Orders over $75 ship free.

Ringers Gloves #279-12 Specifications

  • Zoro #: G0485305
  • Mfr #: 279-12
Item: H-Vis Extreme Condition Gloves Size: 2XL
Thumb Material: Leather Palm Construction: Double Layer, Slip Patches
Cut: Clute Coating Material: PVC
Standards: EN388 3223XP, EN511 131 Application: Oil and Gas, Manufacturing, Engineering, Utilities, Mining
Knuckle Padding Material: TPR Length: 11"
Back Material: Nylon, TPR Palm Material: leather
Coating Finish: Rough Finger Style: Full/Reinforced Fingertips
Color: Black/Yellow/Red Cuff: Gauntlet
Coating Coverage: Palm and Fingertips Closure Type: Elastic
Finger Material: Leather Lining: Thinsulate
Thumb Style: Straight Stitching Material: Kevlar(R)
Glove Size: 2XL ANSI/ISEA Cut Level: A3
ANSI/ISEA Abrasion Level: 4 Glove Material Color: Black/High-Visibility Yellow/Red
ANSI/ISEA Impact Force: 6.5 kN Impact Glove Type: ANSI/ISEA Rated, CE Rated
Low-Profile Impact Protection: Yes High Visibility: Yes
Includes Pull Strap: Yes Includes Pinch Point Protection: Yes
Rope Channel Reinforcement: No Includes Padded Palm: No
Water Resistant: Yes Includes Heat Pack Pocket: No
Latex-Free: Yes Silicone-Free: No
Glove Materials: Polyester/Spandex(R)/TPR Glove Liner Material: Unlined
Glove Length: 11 in Leather Palm Process: Split
Thumb Sweat Wipe: No Palm Style: Double Layer
Grip Coating Material: PVC Impact Protection Coverage: Knuckles
Glove Construction: Cut and Sewn Grip Pattern: Patches
Impact Protection Style: Standard Reflective Backing: Yes
Includes Keypad Nib: No Grip Coating Color: Black
Anti-Static: No Includes ID Panel: Yes
Touchscreen Nib: Yes Glove Back Material: TPR Rubber
Includes Red Palm: No Glove Hand Style: Left and Right
Touchscreen Compatible: Yes Knuckle Protection Material: TPR Rubber
Brand and Series: Ringers Gloves Subzero 279 Windproof: No
EN 388 Impact Rated: Yes Oil Resistant: No
EN 388 Rating: 3223XP ANSI/ISEA Abrasion Cycles: 3,000
Waterproof: Yes Reinforcement Coverage: Reinforced Fingertips
Layered Palm Material: Leather Includes Double Palm: Yes
Series: Subzero Glove Features: Double Palm, High-Visibility, ID Panel, Insulated, Latex-Free, Low-Profile Impact Protection, Pinch Point Protection, Pull Strap, Reflective Backing, Touchscreen Compatible, Touchscreen Nib, Water Resistant, Waterproof
Insulated: Yes ANSI/ISEA Cut Load: 1,500 g
Finger Coverage: Full Finger Glove Safety Features: High-Visibility Fingertips
Cut-Resistance Coverage: Palm Side Glove Insulation Material: Thinsulate(R)
Cuff Style: Elastic ANSI/ISEA Impact Level: 2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mechanics Gloves, Size 2XL, Color Black/High-Visibility Yellow/Red, Palm Material Leather/PVC, Palm Construction Leather, Back Material Nylon, TPR, Knuckle Padding Material TPR, Stitching Material Kevlar(R), Gauntlet Cuff, Elastic Closure Type, Finger Style Full/Reinforced Fingertips, Straight, Thinsulate Lining, ANSI/ISEA Cut Level A3, 1 Pair

Reviews of Ringers Gloves #279-12