Ringers Gloves

Glove, Rescue, Stealth, M, Pr

Ringers Gloves Glove, Rescue, Stealth, M, Pr 313-09
Hover or click to zoom Tap to zoom
  • Item: Rescue Gloves
  • Color: Stealth
  • Cuff: Elastic
  • Palm Material: Kevlar(R)
  • Back Material: Flexible Thermoplastic Rubber
  • Closure Type: Gaiter
  • Standards: EN 388 4242XP
  • Application: Firemen, Rescue Workers, Wreckers, Law Enforcement
See full product details
$38.79

Subtotal: $38.79

Ringers Gloves #313-09 Specifications

  • Item: Rescue Gloves
  • Size: M
  • Color: Stealth
  • Cuff: Elastic
  • Palm Material: Kevlar(R)
  • Back Material: Flexible Thermoplastic Rubber
  • Closure Type: Gaiter
  • Standards: EN 388 4242XP
  • Application: Firemen, Rescue Workers, Wreckers, Law Enforcement
  • Glove Size: M
  • Minimum Temperature: Not Rated
  • Country of Origin (subject to change): China

Description

Mechanics Gloves, 1 Pair

Reviews of Ringers Gloves #313-09

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.