Ringers Gloves

Tactical Glove, Size S, Black, 10" L, PR

Ringers Gloves Tactical Glove, Size S, Black, 10" L, PR 536-12
Hover or click to zoom Tap to zoom
  • Item: Tactical Glove
  • Color: Black
  • Length: 10"
  • Cuff: Hook-and-Loop
  • Lining: Unlined
  • Palm Material: Goatskin Leather
  • Back Material: Nomex(R)/Cotton
  • Knuckle Padding Material: Rubber
See full product details
$67.99

Subtotal: $67.99

Ringers Gloves #536-12 Specifications

  • Item: Tactical Glove
  • Size: 2XL
  • Color: Black
  • Length: 10"
  • Cuff: Hook-and-Loop
  • Lining: Unlined
  • Palm Material: Goatskin Leather
  • Back Material: Nomex(R)/Cotton
  • Knuckle Padding Material: Rubber
  • Application: Tactical, Rescue, General Purpose, Shooting, Mechanical
  • Thumb Style: Wing
  • Stitching Material: Polyester/Nylon
  • Finger Style: Full Finger
  • ANSI/ISEA Cut Level: 1
  • Grade of Leather: Grade A
  • Closure Type: Hook-and-Loop
  • Cut: Gunn
  • Cut-Resistant Material: None
  • ANSI/ISEA Abrasion Level: 0
  • Glove Size: 2XL
  • Length (Straight Wireway): 10 in
  • Product Type: Tactical Glove
  • Country of Origin (subject to change): China

Description

Tactical Glove, 2XL, Black, 10 in, Hook-and-Loop Cuff, Lining Unlined, Goatskin Leather Palm Material, Nomex(R), Cotton Back Material, Rubber Knuckle Padding Material, None Cut-Resistant Material, Polyester/Nylon Stitching Material, Grade of Leather Grade A, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair

Reviews of Ringers Gloves #536-12

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.