Rip-Tie
14" L Wrap Hook-&-Loop Cable Tie GN PK 10
Mfr # H-14-010-GN
Zoro # G1588715
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Green
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 3.8"
Explore More Products
- RIP-TIE Hook and Loop Strap, 3/4x36", PK5 K-36-E05-BK
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL W-15-1RL-Y
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray W-75-MRL-GY
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Black 1/2" G-P8-045-BK
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-12-010-BK
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 J-24-E10-O
- RIP-TIE Heavy Duty Strap, Grey, 2"x18" OW-18-1PK-GY
- RIP-TIE Strap, Heavy Duty, Violet, PK50, 1x16" N-16-G50-V
- RIP-TIE Reusable Strap, Orange, 1"x9", PK10 HB-09-010-O
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK100 Y-06-XRL-BK
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK 08038
- Rip-Tie Cable Ties