Rip-Tie
15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown
Mfr # W-15-1RL-BN
Zoro # G2470119
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.50"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR W-75-1RL-O
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray W-75-1RL-GY
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK W-15-1RL-BK
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK G-20-075-BK
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" N-30-010-BK
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 Q-35-056-BK
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK10 Y-06-IPL-V
- RIP-TIE Heavy Duty Strap, Rainbow, 1"x14", PK100 S-14-100-RW
- RIP-TIE Heavy Duty Strap, Green, 1"x30" NW-30-1PK-GN
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 PLT3I-M
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 FO200-50-0
- Rip-Tie Cable Ties