Rip-Tie
3.5" L Wrap Hook-&-Loop Cable Tie White PK 7
Mfr # Q-35-007-W
Zoro # G2469927
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Color White
- Width 0.25"
- Tensile Strength 14 lb.
- Max. Bundle Dia. 0.8"
Explore More Products
- RIP-TIE Hook and Loop Strap, 3/4x36", PK5 K-36-E05-BK
- RIP-TIE Reusable Strap, Orange, 1"x6", PK10 HH-06-010-O
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 H-14-010-BK
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 H-14-010-BK-WO
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. Q-75-MRL-BK
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 N-10-G10-BK
- RIP-TIE Heavy Duty Strap, Black, 1"x36" NW-36-1PK-BK
- RIP-TIE Durable Woven Strap, Yellow, 2"X24", PK5 J-24-E05-Y
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Green 1/2 G-P8-131-GN
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 MTM1H10-C
- PANDUIT 5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100 PLF1MA-C4Y
- Rip-Tie Cable Ties