Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10
- Zoro #: G1589001
- Mfr #: H-06-010-RW-WO
Hover or click to zoom Tap to zoom
Key Features
- Length: 6"
- Color: Rainbow
- Width: 1.00"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 90 lb.
- Max. Bundle Dia.: 1.5"
- Material: Nylon
- Temp. Range: -70 Degrees to 200 Degrees F
$22.00
Pk of 10, $2.20/ea
Subtotal: $22.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #H-06-010-RW-WO Specifications
- Zoro #: G1589001
- Mfr #: H-06-010-RW-WO
- UPC #: 733178140079
- Length: 6"
- Color: Rainbow
- Width: 1.00"
- Item: Hook-and-Loop Cable Tie
- Tensile Strength: 90 lb.
- Max. Bundle Dia.: 1.5"
- Material: Nylon
- Temp. Range: -70 Degrees to 200 Degrees F
- Includes: Ties for Attachment to Cable
- Basic Material: Nylon
- Package Quantity: 10
- Design: Wrap
- Thickness: 0.13"
- Flame Retardant: No
- Mountable: No
- Marking: Yes
- Min. Temp. Rating: -70 Degrees F
- Package Style: Individual
- Max. Temp. Rating: 200 Degrees F
- Closure Type: Wrap
- Length (Straight Wireway): 6 in
- Country of Origin (subject to change): United States
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Rainbow, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Reviews of Rip-Tie #H-06-010-RW-WO
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE Strap, Heavy Duty, White, PK100, 1x12" N-12-100-W
- RIP-TIE Hook Loop Cable Tie, 1/2"x5", PK10 F-05-010-CY
- RIP-TIE Reusable Strap, Violet, 1"x14", PK100 HB-14-100-V
- RIP-TIE Heavy Duty Strap, Yellow, 1"x22", PK10 NW-22-G10-Y
- RIP-TIE Strap, Heavy Duty, White, PK10, 1x22" N-22-G10-W
- RIP-TIE Heavy Duty Strap, Violet, 2"x18" OW-18-1PK-V
- RIP-TIE Heavy Duty Strap, Violet, 1"x18", PK100 NW-18-100-V
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Gr, PK 10 RLH-045-010-GY-WO
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray W-75-MRL-GY
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-065-100-RW-WO
- RETYZ Releasable Tie, 50PK PRT-S36NL-PA
- Rip-Tie Cable Ties