Rip-Tie
600 ft L Cut-to-Length Hook-&-Loop Cable Tie White
- Zoro #: G1588146
- Mfr #: W-60-1SP-W
Hover or click to zoom Tap to zoom
Key Features
- Length: 600 ft.
- Color: White
- Width: 0.50"
- Tensile Strength: 50 lb.
- Max. Bundle Dia.: Variable
- Material: Nylon/Polyethylene
- Temp. Range: 0 Degrees to 220 Degrees F
- Basic Material: Nylon
$158.99
Subtotal: $158.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RIP-TIE Reusable Strap, Rainbow, 1"x9", PK10 HB-09-010-RW
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-10-010-BK
- RIP-TIE Strap, Adhesive Back, Black, PK2, 5/8x4" A-04-002-BK
- RIP-TIE Strap, Heavy Duty, Orange, PK10, 1x30" N-30-010-O
- RIP-TIE Heavy Duty Strap, Yellow, 1"x7", PK2 NW-07-G02-Y
- RIP-TIE Heavy Duty Strap, Orange, 1"x7", PK10 NW-07-G10-O
- RIP-TIE Heavy Duty Strap, Brown, 1"x12", PK100 NW-12-100-BN
- RIP-TIE Heavy Duty Strap, Yellow, 2"x18" OW-18-1PK-Y
- RIP-TIE Reusable Strap, Green, 1"x14", PK10 HH-14-010-GN
- RIP-TIE Heavy Duty Strap, Green, 2"x12", PK10 E-12-010-GN
- PANDUIT Cable Tie Mount, Lightening Hole #5 Scre LHMS-S5-C
- Rip-Tie Cable Ties