Rip-Tie
75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # W-75-MRL-BK
Zoro # G1588128
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75"
- Tensile Strength 50 lb.
- Max. Bundle Dia. Variable
- Material Nylon/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
Explore More Products
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet W-75-MRL-V
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL W-75-MRL-Y
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK W-60-MSP-BK
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 J-24-E10-O
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie BK PK 7 Q-35-007-BK
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet W-75-1RL-V
- RIP-TIE Hook Loop Cable Tie, 1/2"x8", Cranberry F-08-900-CY
- RIP-TIE Heavy Duty Strap, Brown, 1"x16", PK50 NW-16-G50-BN
- RIP-TIE Strap, Heavy Duty, Orange, PK10, 1x18" N-18-010-O
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 CT444B
- DISCO Blk Nyln Mounting Cable Tie 7" L 50#T/Strgth #10 Screw PK100 12336PK
- Rip-Tie Cable Ties