Rip-Tie
Heavy Duty Strap, Violet, 2"x24"
- Zoro #: G0436315
- Mfr #: E-24-1PK-V
Key Features
- Color: Violet
- Item: Heavy Duty Strap,Violet,2"x24"
$10.81
Must order in multiples of 2
Subtotal: $21.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #E-24-1PK-V Specifications
- Zoro #: G0436315
- Mfr #: E-24-1PK-V
- Color: Violet
- Item: Heavy Duty Strap,Violet,2"x24"
- Country of Origin (subject to change): United States
Description
Heavy Duty Strap,Violet,2 In.x24 In.
Reviews of Rip-Tie #E-24-1PK-V
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR G-10-075-O
- RIP-TIE 8" L Wrap Hook-&-Loop Cable Tie White C-08-005-W
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" E-36-1PK-GY
- RIP-TIE Strap, Heavy Duty, Green, PK50, 2x16" O-16-G50-GN
- RIP-TIE Heavy Duty Strap, Blue, 2"x12", PK50 E-12-050-BU
- RIP-TIE Heavy Duty Strap, Brown, 1"x10", PK2 NW-10-G02-BN
- SOUTH MAIN HARDWARE 4-in 18-lb, Hi-Vis Orange, 100 Standard Nylon Tie 220107
- TE CONNECTIVITY CABLE TIE.#8 SCRW MT.NAT.100PK 1-608693-9
- KABLE KONTROL Releasable Cable Zip Ties - 11” Inch - Black - 50 Lbs Tensile Strength - 100 Pack CTR1100BLK
- ECM INDUSTRIES 100Pk 11" Camo Std Tie CT11-50100CAMO
- PANDUIT Cable Tie, 2.8"L, Nylon, Black, PK1000 PLT.6SM-M0
- Rip-Tie Cable Ties