Rip-Tie

Hook and Loop Tape, 1x15 ft.

Hover or click to zoom Tap to zoom
Key Features
  • Item: Hook and Loop Tape, 1 in x 15 ft.
See full product details
$10.21
Must order in multiples of 3
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

Item Hook and Loop Tape, 1 in x 15 ft.

Description

Hook and Loop Tape, 1 in x 15 ft.

    Reviews of Rip-Tie #W-15-HRL-BU