Rip-Tie
Reusable Strap, Red, 1"x21", PK10
- Zoro #: G9414251
- Mfr #: HB-21-010-RD
Key Features
- Color: Red
- Item: Reusable Strap,Red,1"x21",PK10
- Package Quantity: 10
$36.93
Pk of 10, $3.69/ea
Subtotal: $36.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #HB-21-010-RD Specifications
- Zoro #: G9414251
- Mfr #: HB-21-010-RD
- Color: Red
- Item: Reusable Strap,Red,1"x21",PK10
- Package Quantity: 10
- Country of Origin (subject to change): United States
Description
Reusable Strap,Red,1 In.x21 In.,PK10, Package Quantity 10
Reviews of Rip-Tie #HB-21-010-RD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR G-20-075-O
- RIP-TIE Heavy Duty Strap, Black, 1"x14", PK100, Package quantity: 100 S-21-100-BK
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-15-010-O
- RIP-TIE Reusable Strap, Yellow, 5/8"x6", PK10 L-06-010-Y
- RIP-TIE Strap, Heavy Duty, Orange, PK50, 1x22" N-22-G50-O
- RIP-TIE Strap, Durable Woven, Brown, PK10, 1x6" J-B6-C10-BN
- PANDUIT Heavy Duty Fir Tree hole size 0.354" and PUME925-4E-C350
- PROSOURCE Cable Tie 11In 50Lb 100Pc Clr CV280-1003L
- ECM INDUSTRIES 50Pk 11" Blk Cable Tie 46-311UVBSC
- RIP-TIE Reusable Strap, Grey, 3/4"x6", PK10 M-06-010-GY
- HELLERMANNTYTON Replacement for Tessco 89306272045 89306272045
- Rip-Tie Cable Ties