Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Transmission Stabilizer, 32 Oz.

RISLONE| Zoro #: G1256017| Mfr #: 4502

$8.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Viscosity (SUS @ 100 F): 567Application: -Freezing Point (F): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256017 Mfr #: 4502
Viscosity (SUS @ 100 F): 567Application: -
Freezing Point (F): -Type: -
Size/Net Weight: -Color: Red
Standards: -pH Value: -
Package Quantity: 1Size: 32 oz.
Pour Point (F): -5Viscosity Index: 197
Boiling Point (F): -Sub-Category: Transmission Additives
Dissolves: -For Use With: -
pH: -Container Type: Bottle
VOC Content: 0Dilution Ratio: -
Specific Gravity: 0.870Appearance: -
Item: Transmission StabilizerFlash Point (F): 375
Country of Origin (subject to change): United States

Description

Transmission Stabilizer, Container Size 32 oz, Red, Flash Point 375 F, Pour Point -5 F, 0.87 Specific Gravity, 567 Viscosity (SUS @ 100 F), 197 Viscosity Index

Reviews