Shop Alternate Products
This Product is Discontinued
Rite In The Rain
All-Weather Pen, Orange Barrel, Metal (Discontinued)
Mfr # OR96
Zoro # G4878085
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Bullet
- Point Size 1mm
- Pen Cushion No
- Grip Textured