BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

High Speed Full Dead Center, 0.475 In, 7MT

RITEN| Zoro #: G2137125| Mfr #: 71071

$690.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Morse Taper: 7 MTIncluded Angle (Deg.): 60Dimension L (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137125 Mfr #: 71071
Morse Taper: 7 MTIncluded Angle (Deg.): 60
Dimension L (In.): 4Dimension B (In.): 10
Item: High Speed Full Dead CenterDimension A (In.): 3.270
Function: Through-Hardened To 61-63 Rc For Extra RegrindsDimension H (In.): 3/4
Dimension C (In.): 3.270Type: Precision Grinding
Dimension P (In.): 15Dimension D (In.): 2.750
Construction: Alloy Steel Point And BodyAccuracy: +/-0.00005"
Point Type: Standard PointCountry of Origin (subject to change): United States

Description

High Speed Full Dead Center, Precision Grinding, Standard Point, 7 MT, Alloy Steel Point And Body, Included Angle 60 Deg, Accuracy +/-0.00005 In, Through-Hardened To 61-63 Rc For Extra Regrinds

Reviews