High Speed Half Dead Center, 0.700 In, 1MT

RITEN| Zoro #: G0402001| Mfr #: 71012

$81.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 60Dimension L (In.): 1-3/8Construction: Alloy Steel Point And Body
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402001 Mfr #: 71012
Included Angle (Deg.): 60Dimension L (In.): 1-3/8
Construction: Alloy Steel Point And BodyDimension A (In.): 0.475
Function: Point Configuration Allows For Tool Clearance, Through-Hardened To 61-63 Rc For Extra RegrindsDimension P (In.): 1
Type: Precision GrindingItem: High Speed Half Dead Center
Point Type: Standard PointDimension D (In.): 0.369
Accuracy: +/-0.00005"Dimension B (In.): 2-1/8
Dimension H (In.): 1/8Dimension C (In.): 3-5/16
Morse Taper: 1 MTCountry of Origin (subject to change): United States

Description

High Speed Half Dead Center, Precision Grinding, Standard Point, 1 MT, Alloy Steel Point And Body, Included Angle 60 Deg, Accuracy +/-0.00005 In, Point Configuration Allows For Tool Clearance, Through-Hardened To 61-63 Rc For Extra Regrinds

Reviews