High Speed Half Dead Center, 0.700 In, 7MT

RITEN| Zoro #: G0626753| Mfr #: 71072

$705.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension D (In.): 2.750
Type: Precision Grinding
Dimension B (In.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626753 Mfr #: 71072
Dimension D (In.): 2.750Type: Precision Grinding
Dimension B (In.): 10Accuracy: +/-0.00005"
Function: Point Configuration Allows For Tool Clearance, Through-Hardened To 61-63 Rc For Extra RegrindsConstruction: Alloy Steel Point And Body
Morse Taper: 7 MTDimension H (In.): 3/4
Dimension P (In.): 15Dimension C (In.): 3.270
Item: High Speed Half Dead CenterPoint Type: Standard Point
Dimension L (In.): 4Dimension A (In.): 3.270
Included Angle (Deg.): 60Country of Origin (subject to change): United States

Description

High Speed Half Dead Center, Precision Grinding, Standard Point, 7 MT, Alloy Steel Point And Body, Included Angle 60 Deg, Accuracy +/-0.00005 In, Point Configuration Allows For Tool Clearance, Through-Hardened To 61-63 Rc For Extra Regrinds

Reviews