SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Imperial Half Dead Center, 1 1/4 In, 2MT

RITEN| Zoro #: G0459514| Mfr #: 69502

$300.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): 2-3/8Dimension L (In.): 1-11/16Included Angle (Deg.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459514 Mfr #: 69502
Dimension K (In.): 2-3/8Dimension L (In.): 1-11/16
Included Angle (Deg.): 60Dimension A (In.): 1-1/4
Function: Point Configuration Allows For Tool Clearance, Covers Wide Range Of Work-Piece Center Hole SizesDimension E (In.): 3/8
Construction: Carbide Tip, Alloy Steel BodyDimension T (In.): 1
Type: Precision GrindingItem: Imperial Half Dead Center
Point Type: Standard PointAccuracy: +/-0.00005"
Dimension H (In.): 1/8Morse Taper: 2 MT
Country of Origin (subject to change): United States

Description

Imperial Half Dead Center, Precision Grinding, Standard Point, 2 MT, Carbide Tip, Alloy Steel Body, Included Angle 60 Deg, Accuracy +/-0.00005 In, Point Configuration Allows For Tool Clearance, Covers Wide Range Of Work-Piece Center Hole Sizes

Reviews