SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Live Center, 4 1/2 In Pipe Nose, 5MT

RITEN| Zoro #: G2000941| Mfr #: 65455

$651.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): 4-7/8Weight of Workpiece (Lb.): 1500Included Angle (Deg.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000941 Mfr #: 65455
Dimension K (In.): 4-7/8Weight of Workpiece (Lb.): 1500
Included Angle (Deg.): 60Dimension A (In.): 4-1/2
Function: For Use In Machining Pipe, Tubing And Other Thin-Wall Work-PiecesDimension E (In.): 7/16
Construction: Alloy Steel Point And BodyType: Large Bore
Item: Live CenterPoint Type: Pipe Nose
Bearings: Dual-Bearing DesignAccuracy: +/-0.00025"
Morse Taper: 5 MTCountry of Origin (subject to change): United States

Description

Live Center, Large Bore, Pipe Nose, 5 MT, Weight of Workpiece 1500 Lb, Alloy Steel Point And Body, Dual-Bearing Design, Included Angle 60 Deg, Accuracy +/-0.00025 In, For Use In Machining Pipe, Tubing And Other Thin-Wall Work-Pieces

Reviews