Multi-Use Live Center, 3/4 In 4MT

RITEN| Zoro #: G0429904| Mfr #: 60354

$530.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearings: Tri-Bearing Design
Type: Large Bore
Dimension K (In.): 3-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429904 Mfr #: 60354
Bearings: Tri-Bearing DesignType: Large Bore
Dimension K (In.): 3-7/8Dimension V2 (Deg.): 60
Morse Taper: 4 MTDimension E (In.): 3/8
Dimension A (In.): 3/4Accuracy: +/-0.0001"
Point Type: Multi-Use PointDimension A2 (In.): 3-1/2
Included Angle (Deg.): 60Dimension V (Deg.): 60
Weight of Workpiece (Lb.): 1165Max. RPM: 3500
Dimension G (In.): 1-1/8Dimension C (In.): 1.231
Item: Multi-Use Live CenterFunction: For General Machine Shop Use On Thin-Walled Workpieces Or General Shaft Work Applications
Construction: Alloy Steel Point And BodyCountry of Origin (subject to change): United States

Description

Multi-Use Live Center, Large Bore, Multi-Use Point, 4 MT, Weight of Workpiece (Lb.) 1165, Thrust Rating (Lb.) -, Max. RPM 3500, Alloy Steel Point And Body, Tri-Bearing Design, Included Angle (Deg.) 60, Accuracy +/-0.0001 In., For General Machine Shop Use On Thin-Walled Workpieces Or General Shaft Work Applications, Dimension A (In.) 3/4, Dimension A2 (In.) 3-1/2, Dimension B (In.) -, Dimension C (In.) 1.231, Dimension D (In.) -, Dimension E (In.) 3/8, Dimension F (In.) -, Dimension G (In.) 1-1/8

Reviews