
40 in W x 51 in H Awning Window Screen, CA3, Charcoal Fiberglass Mesh, Bronze
Mfr # CA3-B42-MSFG-L00-H51-W40
Zoro # G413671108
product price:Â $132.99
/eaKey Features
Width
40 in
Window Screen Type
Awning
Mesh Type
Charcoal Fiberglass
Series
CA3
Frame Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3-B42-MSFG-L00-H51-W40
Zoro #
G413671108
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Height
51 in
Frame Thickness
7/16 in
Details
Window Screen Type
Awning
Mesh Type
Charcoal Fiberglass
Series
CA3
Frame Color
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.