STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Box, Call, Vhf

RITRON| Zoro #: G2015431| Mfr #: RQX-151-XT

$957.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 9.7
Item: Call Box
Channels: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015431 Mfr #: RQX-151-XT
Width (In.): 9.7Item: Call Box
Channels: 1Length (In.): 4.3
Battery: 6 D Alkaline, Provides Up To 7,000 TransmissionsOutput Watts: 1
External Channel Select: 1Programmable Privacy Codes: 133
Height (In.): 11.5Programmable Channels: 26
Interference Eliminator: 133Includes: External Antenna, Interference Eliminator
Inside Range (Floors): 8Operating Range: 2
Inside Range (Sq.-Ft.): 150,000Band Type: VHF
Country of Origin (subject to change): United States

Description

VHF Call Box, 1 Watts, 77 Programmable Channels, External Channel Select 1, Battery (6) D Alkaline, Sealed, Vandal Resistant Housing, Safety Yellow Housing , 2 Miles Line of Sight Operating Range, Requires Field Programmable Set Up, Height 11 1/2 In, Width 9 2/3 In, Length 4 2/7 In, Includes External Antenna, Interference Eliminator

Reviews