Gate Guard System w/ Keypad, VHF

RITRON| Zoro #: G1477551| Mfr #: RGG1-156-XT-KP

$2015.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 11-1/2
Band Type: VHF
For Use With: 4RB60, 4YN05, 1PA68
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477551 Mfr #: RGG1-156-XT-KP
Height (In.): 11-1/2Band Type: VHF
For Use With: 4RB60, 4YN05, 1PA68Inside Range (Floors): 8
Material: Fiberglass and Stainless SteelBattery: Not Included
Includes: Compatible Portable 2-Way Radio, Ritron RQX-156-XT-KP VHF Callbox w/ Entry Keypad and Remote Control Relay, and VHF Base Station Radio Both with Remote Activation CapabilityProgrammable Privacy Codes: 154
Interference Eliminator: 154Length (In.): 4
Output Watts: 1Channels: 1
Programmable Channels: 19Width (In.): 9-1/2
External Channel Select: 1Item: Gate Guard System w/ Keypad
Operating Range: Up to 2 MilesInside Range (Sq.-Ft.): 150,000
Package Quantity: 1Country of Origin (subject to change): United States

Description

Gate Guard System w/ Keypad, Band Type VHF, Material Fiberglass and Stainless Steel, Channels 1, Output Watts 1, Width (In.) 9-1/2, Height (In.) 11-1/2, Length (In.) 4, 19 Programmable Channels, 154, 1 External Channel Select, Battery Not Included, Operating Range Up to 2 Miles, Includes Compatible Portable 2-Way Radio, Ritron RQX-156-XT-KP VHF Callbox w/ Entry Keypad and Remote Control Relay, and VHF Base Station Radio Both with Remote Activation Capability, For Use With 4RB60, 4YN05, G2747412

Reviews