Headset, Over the Head, On Ear, Black, PTT

RITRON| Zoro #: G0630192| Mfr #: RHD-1X

$37.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackPush To Talk: YesItem: Headset
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630192 Mfr #: RHD-1X
Color: BlackPush To Talk: Yes
Item: HeadsetIn Ear / On Ear / Over Ear LOV: Over Ear
Noise Canceling: NoHeadset Style: Over the Head
Features: Boom MicrophoneOne Ear / Two Ear: One Ear
For Use With: All JMX and JBX SeriesVolume Control: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Headset, Headset Style Over the Head, Over Ear, One Ear, For Use With All JMX and JBX Series, Volume Control No, Push To Talk Yes, Noise Canceling No, Color Black, Features Boom Microphone

Reviews