BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Two Way Radio, 1 Watt, 1 Channel, 150 MHz

RITRON| Zoro #: G1294334| Mfr #: JMX111D

$172.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Type: 700mAh NiCd
Item: Portable Two Way Radios
Height: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294334 Mfr #: JMX111D
Battery Type: 700mAh NiCdItem: Portable Two Way Radios
Height: 4-3/4"Series: JMX
Channel Scan: NoBand Type: VHF
Features: Weather AlertOutput Watts: 1
Analog Codes: 51FCC Narrow Band Compliant: Yes
Number of Channels: 1Navigation Aids: None
Display Type: LEDLicense Required: Yes
Radio Sub-Category: Two WayDigital Codes: 83
Width: 1-7/16"Includes: Rechargeable Battery, Wall Charger, Antenna, Belt Clip
Selectable Frequencies: 21Frequency: 150 MHz
Length: 2-13/64"Outdoor Range (Miles): 4
Battery Life: 9 hr.Color: Black
Country of Origin (subject to change): United States

Description

Portable Two Way Radio, Band Type VHF, Output Watts 1, Number of Channels 1, 150 MHz Frequency, Display Type LED, License Required Yes, FCC Narrow Band Compliant Yes, Length 2-13/64 In., Width 1-7/16 In., Height 4-3/4 In., Selectable Frequencies 21, Analog Codes 51, Digital Codes 83, Navigation Aids None, Outdoor Range (Miles) 4, Channel Scan No, Color Black, JMX Series

Reviews