Two Way Radio, UHF, 2 Watts, 10 Channels

RITRON| Zoro #: G1975084| Mfr #: JMX-446D-LIBERTY

$284.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Rechargeable Battery, Antenna, Belt Clip, Wall Charger
Frequency: 450 MHz
Features: Factory Programmed to Work with the Liberty Extender Repeater System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975084 Mfr #: JMX-446D-LIBERTY
Includes: Rechargeable Battery, Antenna, Belt Clip, Wall ChargerFrequency: 450 MHz
Features: Factory Programmed to Work with the Liberty Extender Repeater SystemLength: 1-7/16"
Navigation Aids: NoneLicense Required: Yes
Width: 1-7/16"Outdoor Range (Miles): 4
FCC Narrow Band Compliant: YesSeries: D
Display Type: LEDBand Type: UHF
Height: 4-3/4"Radio Sub-Category: Two Way
Channel Scan: yesOutput Watts: 2
Battery Type: 700mAh NiCdItem: Portable Two Way Radios
Color: BlackNumber of Channels: 10
Country of Origin (subject to change): United States

Description

Portable Two Way Radio,Band Type UHF,Output Watts 2,Number of Channels 10,450 MHz Frequency,Display Type LED,License Required Yes,FCC Narrow Band Compliant Yes,Length 1-7/16 In.,Width 1-7/16 In.,Height 4-3/4 In.,Navigation Aids No,Outdoor Range (Miles) 4,Channel Scan Yes,Color Black,Includes Rechargeable Battery, Antenna, Belt Clip, Wall Charger

Reviews