Two Way Radio, VHF, 2 Watts, 10 Channels

RITRON| Zoro #: G2300261| Mfr #: JMX146D

$264.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display Type: LED
Number of Channels: 10
Inside Range (Sq.-Ft.): 250,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300261 Mfr #: JMX146D
Display Type: LEDNumber of Channels: 10
Inside Range (Sq.-Ft.): 250,000Includes: Rechargeable Battery, Wall Charger, Antenna, Belt Clip
Frequency: 150 MHzHeight: 4-3/4"
Selectable Frequencies: 21Features: Weather Alert
FCC Narrow Band Compliant: YesBand Type: VHF
Battery Type: 700mAh NiCdDigital Codes: 83
Series: JMXInside Range (Floors): 15
Width: 1-7/16"License Required: Yes
Analog Codes: 51Radio Sub-Category: Two Way
Battery Life: 9 hr.Color: Black
Length: 2-13/64"Outdoor Range (Miles): 2 to 4
Output Watts: 2Channel Scan: yes
Navigation Aids: NoneCountry of Origin (subject to change): United States

Description

Portable Two Way Radio, Band Type VHF, Output Watts 2, Number of Channels 10, 150 MHz Frequency, Display Type LED, License Required Yes, FCC Narrow Band Compliant Yes, Length 2-13/64 In., Width 1-7/16 In., Height 4-3/4 In., Selectable Frequencies 21, Analog Codes 51, Digital Codes 83, Navigation Aids None, Inside Range (Floors) 15, Inside Range (Sq.-Ft.) 250,000, Outdoor Range (Miles) 2 to 4, Channel Scan Yes, Color Black, JMX Series

Reviews