KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radio Receiver System, VHF

RITRON| Zoro #: G2356426| Mfr #: LPA-V150System

$1033.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Power Requirement: 110VAC
Includes: Compatible Portable 2-Way Radio, Charging Stand, VHF LPA Wireless Receiver, Mounting Bracket, 12VDC-110VAC Power Supply, and Antenna
Impedance (Ohms): 600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356426 Mfr #: LPA-V150System
Power Requirement: 110VACIncludes: Compatible Portable 2-Way Radio, Charging Stand, VHF LPA Wireless Receiver, Mounting Bracket, 12VDC-110VAC Power Supply, and Antenna
Impedance (Ohms): 600Width (In.): 5
Interference Eliminator Code: 154Type: Business Band
Band Type: VHFFor Use With: Connects To Existing Wired Public Address Speaker System
Item: Radio Receiver SystemAntenna: Flex
Depth (In.): 3Material: ABS
Number of Channels: 1Height (In.): 7
Country of Origin (subject to change): United States

Description

Radio Receiver System, Business Band, Band Type VHF, Number of Channels 1, Material ABS, Height (In.) 7, Width (In.) 5, Depth (In.) 3, Impedance (Ohms) 600, Interference Eliminator Code 154, Antenna Flex, Power Requirement 110VAC, Includes Compatible Portable 2-Way Radio, Charging Stand, VHF LPA Wireless Receiver, Mounting Bracket, 12VDC-110VAC Power Supply, and Antenna, For Use With Connects To Existing Wired Public Address Speaker System

Reviews