KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireless Food Ordering System

RITRON| Zoro #: G0250013| Mfr #: RCC-151-XT

$1295.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Operating Range: Up to 2 Miles
Includes: Ritron VHF Outdoor Callbox RQX-151-XT, VHF Portable and VHF Base Station
Inside Range (Floors): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250013 Mfr #: RCC-151-XT
Operating Range: Up to 2 MilesIncludes: Ritron VHF Outdoor Callbox RQX-151-XT, VHF Portable and VHF Base Station
Inside Range (Floors): 8Interference Eliminator: 154
Battery: Not IncludedWidth (In.): 9-1/2
Channels: 1External Channel Select: 1
Item: Wireless Food Ordering SystemBand Type: VHF
For Use With: Compatible With Any Other VHF Busniess Band 2-Way RadioLength (In.): 4
Inside Range (Sq.-Ft.): 150,000Programmable Privacy Codes: 154
Programmable Channels: 26Package Quantity: 1
Material: Fiberglass and Stainless SteelOutput Watts: 1
Height (In.): 11-1/2Country of Origin (subject to change): United States

Description

Wireless Food Ordering System, Band Type VHF, Material Fiberglass and Stainless Steel, Channels 1, Output Watts 1, Width 9 1/2 In, Height 11 1/2 In, Length 4 In, 26 Programmable Channels, 1 External Channel Select, Battery Not Included, Operating Range Up to 2 Miles, Includes Ritron VHF Outdoor Callbox RQX-151-XT, VHF Portable and VHF Base Station, For Use With Compatible With Any Other VHF Busniess Band 2-Way Radio

Reviews