KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireless Food Ordering System

RITRON| Zoro #: G2332477| Mfr #: RCC-451-XT

$1593.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Range: Up to 2 Miles
Includes: Ritron UHF Outdoor Callbox RQX-451-XT, UHF Portable and UHF Base Station
Inside Range (Floors): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332477 Mfr #: RCC-451-XT
Operating Range: Up to 2 MilesIncludes: Ritron UHF Outdoor Callbox RQX-451-XT, UHF Portable and UHF Base Station
Inside Range (Floors): 10Interference Eliminator: 154
Battery: Not IncludedWidth (In.): 9-1/2
Channels: 1External Channel Select: 1
Item: Wireless Food Ordering SystemBand Type: UHF
For Use With: Compatible With Any Other UHF Busniess Band 2-Way RadioLength (In.): 4
Inside Range (Sq.-Ft.): 180,000Programmable Privacy Codes: 154
Programmable Channels: 77Package Quantity: 1
Material: Fiberglass and Stainless SteelOutput Watts: 1
Height (In.): 11-1/2Country of Origin (subject to change): United States

Description

Wireless Food Ordering System, Band Type UHF, Material Fiberglass and Stainless Steel, Channels 1, Output Watts 1, Width 9 1/2 In, Height 11 1/2 In, Length 4 In, 77 Programmable Channels, 1 External Channel Select, Battery Not Included, Operating Range Up to 2 Miles, Includes Ritron UHF Outdoor Callbox RQX-451-XT, UHF Portable and UHF Base Station, For Use With Compatible With Any Other UHF Busniess Band 2-Way Radio

Reviews