KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wireless Gate Guard System

RITRON| Zoro #: G2219131| Mfr #: RGG1-456-XT

$1341.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Fiberglass and Stainless Steel
Inside Range (Sq.-Ft.): 180,000
Length (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219131 Mfr #: RGG1-456-XT
Material: Fiberglass and Stainless SteelInside Range (Sq.-Ft.): 180,000
Length (In.): 4For Use With: 4RB62, 4RB63, 4YN06,1PA69
Package Quantity: 1Height (In.): 11-1/2
Includes: Ritron RQX-456-XT UHF Callbox w/ Remote Control Relay, UHF Portable Radio and UHF Base Station Radio Both with Remote Activation CapabilityOutput Watts: 1
Interference Eliminator: 154Battery: Not Included
External Channel Select: 1Programmable Channels: 77
Band Type: UHFProgrammable Privacy Codes: 154
Channels: 1Operating Range: Up to 2 Miles
Inside Range (Floors): 10Width (In.): 9-1/2
Country of Origin (subject to change): United States

Description

Gate Guard System, Band Type UHF, Material Fiberglass and Stainless Steel, Channels 1, Output Watts 1, Width 9 1/2 In, Height 11 1/2 In, Length 4 In, 77 Programmable Channels, 1 External Channel Select, Battery Not Included, Operating Range Up to 2 Miles, Includes Ritron RQX-456-XT UHF Callbox w/ Remote Control Relay, UHF Portable Radio and UHF Base Station Radio Both with Remote Activation Capability, For Use With 4RB62, 4RB63, 4YN06,G1450802

Reviews