Rittal
Axial Fan, Square, 115V AC, 1 Phase, 156 cfm, 10 1/10 in W.
- Zoro #: G3949644
- Mfr #: 3241110
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $425.74
Rittal #3241110 Specifications
- Zoro #: G3949644
- Mfr #: 3241110
- Blade Material: Steel
- CFM @ 0.000-In. SP: 156
- Depth: 5 1/5 in
- Height: 10 3/32 in
- Housing Material: PBT Plastic
- Phase: 1
- Shape: Square
- Watts: 40/42
- Width: 10 1/10 in
- Voltage: 115V AC
- Housing Finish: Light Gray (RAL 7035)
- Fan Depth: 5-13/64"
- Mounting Position: Vertical or Horizontal
- Item: Axial Fan
- Fan Width: 10-3/32"
- Electrical Connection - Fans: Terminals
- Fan Shape: Square
- Max. Ambient Temp.: 131 Degrees F
- Mounting Eye O.C.: 8 13/16 in
- Fan Watts: 40/42
- Fan Height: 10-3/32"
- Fan Width: 10-3/32"
- Fan Voltage: 115VAC
- Thermal Protection: Impedance
- Motor Insulation: Class B
- Requires: Hard Wiring
- Standards: UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), NEMA 12, CURus, UR, CSA, CCC, EN 60 529/09.2000
- Mounting Eye O.C. - Fans: 8-13/16"
- Amps: 0.52/0.48
- Electrical Connections: Terminals
- Hz: 50/60
- Fan Item: Axial Fan
- Motor Type: Self Starting Shaded Pole
- Fan dBA: 54/56
- dBA: 54/56
- Bearings: Ball
- IP Rating: IP54
- Fan Mounting Location: Enclosure
- Bearing Type: Ball
- Environmental Applications: Equipment Cooling
- Country of Origin (subject to change): Germany
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 8 13/16 in, Height 10 3/32 in, Depth 5 1/5 in, Width 10 1/10 in, CFM @ 0.000-In. SP 156, Watts 40/42, Voltage 115V AC, 50/60 Hz, 0.52/0.48 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel
Reviews of Rittal #3241110
Explore more
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 15 cfm, 4 3/5 in W. 3237100
- RITTAL Axial Fan, Square, 24V DC, 39 cfm, 5 4/5 in W. 3238124
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. 3244140
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. 3243100
- RITTAL 10In X 10In 40/42W Filter Fan 230/250M3/H 230V-Ac Fan SK 3241.100
- RITTAL Exhaust Filter, 5.83"x5.83" 3238200
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 355 cfm 3VU66
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 39 cfm, 5 4/5 in W. 3238110
- EBM-PAPST Axial Fan, Round, 24V DC, 641.6 cfm W1G200-CI77-52
- AR NORTH AMERICA AR North America RMW22G24SX-EZ-PKG Economy Axial Radial Drive Pump RMW22G24-SX-PKG
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D 786EW4
- Rittal Axial Fans and Accessories