BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosr, Mtalc, 5.9In.H x 3.9In.W x 2In.D

RITTAL| Zoro #: G1720713| Mfr #: JB060403HC

$54.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: JBFinish: Powder CoatedMounting: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720713 Mfr #: JB060403HC
Series: JBFinish: Powder Coated
Mounting: WallIncludes: Accessory Hardware Bag
Depth: 2.00"Color: Light Gray
Height: 5.90"Usable Opening Depth: 3.14"
NEMA Rating: 3R, 4, 12Interior Panel: Included
Width: 3.90"Enclosure Cover Features: 180 Degrees Hinge, Screwdriver Insert
Item: EnclosureEnclosure Cover Type: Hinged
IP Rating: 66Material: Carbon Steel
Gasket: PolyurethaneBasic Material: Metallic
Metal Gauge: 16Standards: UL Listed, cUL
Country of Origin (subject to change): United States

Description

Enclosure NEMA Rating 3R, 4, 12, Material of Enclosure Carbon Steel, 4 In., Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Light Gray, Depth 2.00 In., Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 5.90 In., Includes Accessory Hardware Bag, Interior Panel Included, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.14 In.

Reviews